Skip to Main Content
customer-service Help
Tough Guy

Trash Can Top, Flat, Snap-On Closure, Gray

Tough Guy Trash Can Top, Flat, Snap-On Closure, Gray 5DMW4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.23
  • Trash Container Capacity: 10 gal.
  • Item: Trash Can Top
  • Container Shape: Round
See full product details
Orders over $75 ship free.
Total: $6.23

Tough Guy #5DMW4 Specifications

  • Trash Container Capacity: 10 gal.
  • Item: Trash Can Top
  • Container Shape: Round
  • Top Design: Flat Top
  • Color: Gray
  • Material: Plastic
  • Opening Closure Type: Snap-On
  • Top Type: Flat
  • Height: 1 1/4 in
  • Primary Container Color: Gray
  • Standards: NSF
  • For Use With Trash Can Grainger Item Number: 5DMR6
  • Trash Can Dia./Width: 16"
  • Container Basic Material: Plastic
  • Specific Container Material: Plastic
  • For Use With Trash Can Mfr. Model Number: 2016944
  • Material Grouping: Plastic
  • For Container Capacity: 10 gal
  • Lid Shape: Round
  • Number of Openings: 0
  • Width/Diameter: 16 in
  • For Cntnr Cap: 10 gal
  • Material Group: Plastic
  • Lid Connection: Snap On
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 10 gal, Round, Number of Openings 0, Gray, Height 1 1/4 in, Width/Diameter 16 in, Plastic, Plastic

Reviews of Tough Guy #5DMW4