Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Can Top, Flat, Snap-On Closure, Gray

  • Zoro #: G0159223
  • Mfr #: 5DMW9
$15.99
  • Top Design: Flat Top
  • Container Shape: Round
  • Standards: NSF
See full product details
Orders over $75 ship free.

Tough Guy #5DMW9 Specifications

  • Zoro #: G0159223
  • Mfr #: 5DMW9
Top Design: Flat Top Container Shape: Round
Standards: NSF Item: Trash Can Top
Trash Container Capacity: 32 gal. Top Type: Flat
Container Basic Material: Plastic Material: Plastic
Primary Container Color: Gray For Use With Trash Can Grainger Item Number: 5DMT2
Specific Container Material: Plastic For Use With Trash Can Mfr. Model Number: 2016988
Opening Closure Type: Snap-On Color: Gray
Height: 1 1/2 in Width/Diameter: 22 1/4 in
Lid Shape: Round For Container Capacity: 32 gal
Material Grouping: Plastic Number of Openings: 0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 32 gal, Round, Number of Openings 0, Gray, Height 1 1/2 in, Width/Diameter 22 1/4 in, Plastic, Plastic

Reviews of Tough Guy #5DMW9