SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trash Can Top, Flat, Snap-On Closure, Gray

TOUGH GUY| Zoro #: G0159187| Mfr #: 5DMX3

$22.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Trash Can TopPrimary Container Color: GrayTrash Can Dia./Width: 24-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159187 Mfr #: 5DMX3
Item: Trash Can TopPrimary Container Color: Gray
Trash Can Dia./Width: 24-1/2"Specific Container Material: Plastic
Trash Container Capacity: 44 gal.Standards: NSF
Container Shape: RoundBasic Container Material: Plastic
Height: 1-1/2"Opening Closure Type: Snap-On
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Gray, Trash Can Dia./Width 24-1/2 In., Height 1-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 44 gal., For Use With Trash Can Grainger Item Number 5DMT9, For Use With Trash Can Mfr. Model Number 2016998, Standards NSF

Reviews