Trash Can Top, Flat, Snap-On Closure, Gray

TOUGH GUY| Zoro #: G1630867| Mfr #: 5DMX7

$37.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Trash Can Top
Specific Container Material: Plastic
Container Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630867 Mfr #: 5DMX7
Item: Trash Can TopSpecific Container Material: Plastic
Container Shape: RoundBasic Container Material: Plastic
Primary Container Color: GrayHeight: 2-1/2"
Opening Closure Type: Snap-OnStandards: NSF
Trash Container Capacity: 55 gal.Trash Can Dia./Width: 27-1/2"
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Gray, Trash Can Dia./Width 27-1/2 In., Height 2-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 55 gal., Standards NSF

Reviews