BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Trash Can Top, Flat, Snap-On Closure, Gray

TOUGH GUY| Zoro #: G0159135| Mfr #: 5DMY1

$8.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Container Material: PlasticPrimary Container Color: GrayContainer Shape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159135 Mfr #: 5DMY1
Specific Container Material: PlasticPrimary Container Color: Gray
Container Shape: SquareBasic Container Material: Plastic
Standards: OshaOpening Closure Type: Snap-On
Length: 24"Top Design: Flat Top
Trash Can Dia./Width: 24"Height: 1-1/2"
Item: Trash Can TopCountry of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Square, Primary Container Color Gray, Trash Can Dia./Width 24 In., Length 24 In., Height 1-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, Standards OSHA

Reviews