Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Green Trash Can

  • Zoro #: G0159914
  • Mfr #: 4YKK3
$55.06
  • Container Shape: Round
  • Container Basic Material: Plastic
  • Top Type: Flat
See full product details
Orders over $75 ship free.

Tough Guy #4YKK3 Specifications

  • Zoro #: G0159914
  • Mfr #: 4YKK3
Container Shape: Round Container Basic Material: Plastic
Top Type: Flat Specific Container Material: Plastic
Item: Trash Can Top Color: Green
Trash Can Dia./Width: 22" Height: 2 in
Top Design: Flat Top Material: Plastic
Opening Closure Type: Snap-On For Use With: 4YKD3, 4YKD4, 4YKD5, 4YKD6
Primary Container Color: Green Standards: FDA Approved
Width/Diameter: 22 in Depth: 22 3/4
Lid Connection: Snap On Number of Openings: 1
Lid Shape: Round Material Grouping: Plastic
For Container Capacity: 20 gal, 22 gal, 25 gal, 30 gal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 20 gal, 22 gal, 25 gal, 30 gal, Round, Snap On, Number of Openings 1, Green, Height 2 in, Width/Diameter 22 in, Depth 22 3/4, Plastic, Plastic

Reviews of Tough Guy #4YKK3