Round Red Trash Can

TOUGH GUY| Zoro #: G0159932| Mfr #: 4YKK7

$60.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA ApprovedContainer Shape: RoundHeight: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159932 Mfr #: 4YKK7
Standards: FDA ApprovedContainer Shape: Round
Height: 2"Top Design: Flat Top
Item: Trash Can TopFor Use With: 4YKF3, 4YKF4, 4YKF5, 4YKF6, 4YKF7
Primary Container Color: RedTrash Can Dia./Width: 22"
Specific Container Material: PlasticBasic Container Material: Plastic
Opening Closure Type: Snap-OnCountry of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Red, Trash Can Dia./Width 22 In., Height 2 In., Basic Container Material Plastic, Specific Container Material Plastic, Standards FDA Approved

Reviews