SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Round Red Trash Can

TOUGH GUY| Zoro #: G0159993| Mfr #: 4YKK8

$65.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: 4YKF8, 4YKF9, 4YKG1, 4YKG2Item: Trash Can TopHeight: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159993 Mfr #: 4YKK8
For Use With: 4YKF8, 4YKF9, 4YKG1, 4YKG2Item: Trash Can Top
Height: 2"Specific Container Material: Plastic
Basic Container Material: PlasticContainer Shape: Round
Standards: FDA ApprovedTrash Can Dia./Width: 25-1/4"
Opening Closure Type: Snap-OnPrimary Container Color: Red
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Red, Trash Can Dia./Width 25-1/4 In., Height 2 In., Basic Container Material Plastic, Specific Container Material Plastic, Standards FDA Approved

Reviews