Trash Can Top, Flat, Snap-On Closure, Red

TOUGH GUY| Zoro #: G0159232| Mfr #: 5DMX0

$14.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Trash Can TopPrimary Container Color: RedSpecific Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159232 Mfr #: 5DMX0
Item: Trash Can TopPrimary Container Color: Red
Specific Container Material: PlasticTrash Container Capacity: 32 gal.
Standards: NSFContainer Shape: Round
Basic Container Material: PlasticHeight: 1-1/2"
Opening Closure Type: Snap-OnCountry of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Red, Height 1-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 32 gal., For Use With Trash Can Grainger Item Number 5DMT3, For Use With Trash Can Mfr. Model Number 2016992, Standards NSF

Reviews