SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trash Can Top, Flat, Snap-On Closure, Red

TOUGH GUY| Zoro #: G0159196| Mfr #: 5DMX4

$24.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Trash Can TopPrimary Container Color: RedTrash Can Dia./Width: 24-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159196 Mfr #: 5DMX4
Item: Trash Can TopPrimary Container Color: Red
Trash Can Dia./Width: 24-1/2"Specific Container Material: Plastic
Trash Container Capacity: 44 gal.Standards: NSF
Container Shape: RoundBasic Container Material: Plastic
Height: 1-1/2"Opening Closure Type: Snap-On
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Red, Trash Can Dia./Width 24-1/2 In., Height 1-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 44 gal., For Use With Trash Can Grainger Item Number 5DMU0, For Use With Trash Can Mfr. Model Number 2017002, Standards NSF

Reviews