Trash Can Top, Flat, Snap-On Closure, Red

TOUGH GUY| Zoro #: G1831925| Mfr #: 6DMN5

$22.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Primary Container Color: RedBasic Container Material: PlasticLength: 24"
Save 15%. Sign up for Z-mail.


Zoro #: G1831925 Mfr #: 6DMN5
Primary Container Color: RedBasic Container Material: Plastic
Length: 24"Specific Container Material: Plastic
Trash Container Capacity: 48 gal.Height: 1-1/2"
Trash Can Dia./Width: 24"For Use With: 6DMN3
Opening Closure Type: Snap-OnItem: Trash Can Top
Container Shape: SquareCountry of Origin (subject to change): United States


Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Square, Primary Container Color Red, Trash Can Dia./Width 24 In., Length 24 In., Height 1-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 48 gal.