Round Silver Trash Can

TOUGH GUY| Zoro #: G1445936| Mfr #: 2PYW9

$5.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445936 Mfr #: 2PYW9
Basic Container Material: MetalPrimary Container Color: Silver
Container Shape: RoundTop Design: Flat
Opening Closure Type: Snap-OnItem: Trash Can Top
Height: 4"Trash Container Capacity: 6 gal.
Trash Can Dia./Width: 13-3/4"Specific Container Material: Galvanized Steel
Country of Origin (subject to change): United States

Product Description

Round Container Lid, Dia. 13 3/4 In, Material Galvanized Steel, For Use With G3018872, Fits Container Size 6 Gal

Product Reviews

Save 15%. Sign up for Z-mail.