Round White Trash Can

TOUGH GUY| Zoro #: G0159941| Mfr #: 4YKK9

$57.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Container Material: Plastic
Container Shape: Round
Item: Trash Can Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159941 Mfr #: 4YKK9
Basic Container Material: PlasticContainer Shape: Round
Item: Trash Can TopTrash Can Dia./Width: 22"
Height: 2"For Use With: 4YKG3, 4YKG4, 4YKG5, 4YKG6, 4YKG7
Top Design: Flat TopSpecific Container Material: Plastic
Opening Closure Type: Snap-OnStandards: FDA Approved
Primary Container Color: WhiteCountry of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color White, Trash Can Dia./Width 22 In., Height 2 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With 4YKG3, 4YKG4, 4YKG5, 4YKG6, 4YKG7, Standards FDA Approved

Reviews