Round White Trash Can

TOUGH GUY| Zoro #: G0160002| Mfr #: 4YKL1

$61.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Container Color: White
Item: Trash Can Top
Basic Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160002 Mfr #: 4YKL1
Primary Container Color: WhiteItem: Trash Can Top
Basic Container Material: PlasticStandards: FDA Approved
For Use With: 4YKG8, 4YKG9, 4YKH1, 4YKH2Opening Closure Type: Snap-On
Height: 2"Specific Container Material: Plastic
Trash Can Dia./Width: 25-1/4"Container Shape: Round
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color White, Trash Can Dia./Width 25-1/4 In., Height 2 In., Basic Container Material Plastic, Specific Container Material Plastic, Standards FDA Approved

Reviews