KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Can Top, Flat, Snap-On Closure, White

TOUGH GUY| Zoro #: G0159302| Mfr #: 5DMW5

$7.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Trash Can Top
Specific Container Material: Plastic
Container Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159302 Mfr #: 5DMW5
Item: Trash Can TopSpecific Container Material: Plastic
Container Shape: RoundBasic Container Material: Plastic
Primary Container Color: WhiteHeight: 1-1/4"
Opening Closure Type: Snap-OnStandards: NSF
Trash Container Capacity: 10 gal.Trash Can Dia./Width: 16"
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color White, Trash Can Dia./Width 16 In., Height 1-1/4 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 10 gal., Standards NSF

Reviews