Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Trash Can Top, Flat, Snap-On Closure, White

TOUGH GUY| Zoro #: G0159241| Mfr #: 5DMX1

$16.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Trash Can TopPrimary Container Color: WhiteSpecific Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159241 Mfr #: 5DMX1
Item: Trash Can TopPrimary Container Color: White
Specific Container Material: PlasticTrash Container Capacity: 32 gal.
Standards: NSFContainer Shape: Round
Basic Container Material: PlasticHeight: 1-1/2"
Opening Closure Type: Snap-OnCountry of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color White, Height 1-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 32 gal., For Use With Trash Can Grainger Item Number 5DMT0, For Use With Trash Can Mfr. Model Number 2016949, Standards NSF

Reviews