KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Can Top, Flat, Snap-On Closure, White

TOUGH GUY| Zoro #: G0159144| Mfr #: 5DMY2

$20.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Container Material: Plastic
Basic Container Material: Plastic
Primary Container Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159144 Mfr #: 5DMY2
Specific Container Material: PlasticBasic Container Material: Plastic
Primary Container Color: WhiteLength: 24"
Opening Closure Type: Snap-OnTrash Container Capacity: 48 gal.
Item: Trash Can TopContainer Shape: Square
Height: 1-1/2"Top Design: Flat Top
Standards: OshaTrash Can Dia./Width: 24"
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Square, Primary Container Color White, Trash Can Dia./Width 24 In., Length 24 In., Height 1-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 48 gal., Standards OSHA

Reviews