HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Round Yellow Trash Can

TOUGH GUY| Zoro #: G0159957| Mfr #: 4YKL2

$57.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Container Color: Yellow
Standards: FDA Approved
Basic Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159957 Mfr #: 4YKL2
Primary Container Color: YellowStandards: FDA Approved
Basic Container Material: PlasticSpecific Container Material: Plastic
Height: 2"Trash Can Dia./Width: 22"
For Use With: 4YKH3, 4YKH4, 4YKH5, 4YKH6, 4YKH7Top Design: Flat Top
Opening Closure Type: Snap-OnItem: Trash Can Top
Container Shape: RoundCountry of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Yellow, Trash Can Dia./Width 22 In., Height 2 In., Basic Container Material Plastic, Specific Container Material Plastic, Standards FDA Approved

Reviews