KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Yellow Trash Can

TOUGH GUY| Zoro #: G0160011| Mfr #: 4YKL3

$61.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Opening Closure Type: Snap-On
Container Shape: Round
Item: Trash Can Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160011 Mfr #: 4YKL3
Opening Closure Type: Snap-OnContainer Shape: Round
Item: Trash Can TopBasic Container Material: Plastic
Trash Can Dia./Width: 25-1/4"Primary Container Color: Yellow
Height: 2"For Use With: 4YKH8, 4YKH9, 4YKJ1, 4YKJ2
Standards: FDA ApprovedSpecific Container Material: Plastic
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Yellow, Trash Can Dia./Width 25-1/4 In., Height 2 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With 4YKH8, 4YKH9, 4YKJ1, 4YKJ2, Standards FDA Approved

Reviews