KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Can Top, Flat, Snap-On Closure, Ylw

TOUGH GUY| Zoro #: G0159284| Mfr #: 5DMW8

$10.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Trash Can Top
Specific Container Material: Plastic
Container Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159284 Mfr #: 5DMW8
Item: Trash Can TopSpecific Container Material: Plastic
Container Shape: RoundBasic Container Material: Plastic
Primary Container Color: YellowHeight: 1-1/4"
Opening Closure Type: Snap-OnStandards: NSF
Trash Container Capacity: 20 gal.Trash Can Dia./Width: 20"
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Yellow, Trash Can Dia./Width 20 In., Height 1-1/4 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 20 gal., Standards NSF

Reviews