Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Can Top, Flat, Snap-On Closure, Ylw

  • Zoro #: G0159257
  • Mfr #: 5DMX2
$16.99
  • Material: Plastic
  • Color: Yellow
  • For Use With Trash Can Grainger Item Number: 5DMT5
See full product details
Orders over $75 ship free.

Tough Guy #5DMX2 Specifications

  • Zoro #: G0159257
  • Mfr #: 5DMX2
Material: Plastic Color: Yellow
For Use With Trash Can Grainger Item Number: 5DMT5 For Use With Trash Can Mfr. Model Number: 2016991
Height: 1 1/2 in Container Shape: Round
Top Type: Flat Container Basic Material: Plastic
Top Design: Flat Top Standards: NSF
Opening Closure Type: Snap-On Trash Container Capacity: 32 gal.
Specific Container Material: Plastic Item: Trash Can Top
Primary Container Color: Yellow Number of Openings: 0
Lid Shape: Round Material Grouping: Plastic
For Container Capacity: 32 gal Width/Diameter: 22 1/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 32 gal, Round, Number of Openings 0, Yellow, Height 1 1/2 in, Width/Diameter 22 1/4 in, Plastic, Plastic

Reviews of Tough Guy #5DMX2