DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Trash Can Top, Flat, Snap-On Closure, Ylw

TOUGH GUY| Zoro #: G0159214| Mfr #: 5DMX6

$19.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Container Material: Plastic
Standards: NSF
Specific Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159214 Mfr #: 5DMX6
Basic Container Material: PlasticStandards: NSF
Specific Container Material: PlasticPrimary Container Color: Yellow
Opening Closure Type: Snap-OnTrash Can Dia./Width: 24-1/2"
Trash Container Capacity: 44 gal.Item: Trash Can Top
Height: 1-1/2"Container Shape: Round
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Yellow, Trash Can Dia./Width 24-1/2 In., Height 1-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 44 gal., Standards NSF

Reviews