SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Round Gray Trash Can

TOUGH GUY| Zoro #: G1792472| Mfr #: 4PGP6

$14.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Trash Can TopBasic Container Material: PlasticSpecific Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792472 Mfr #: 4PGP6
Item: Trash Can TopBasic Container Material: Plastic
Specific Container Material: PlasticContainer Shape: Round
Height: 4"Opening Closure Type: None
Primary Container Color: GrayTrash Can Dia./Width: 16-1/4"
Country of Origin (subject to change): China

Description

Trash Can Top, Top Design Funnel, Opening Closure Type None, Round, Primary Container Color Gray, Trash Can Dia./Width 16-1/4 In., Height 4 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With -, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews