20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Trash Can Top, Funnel, Stays Open, Gray

TOUGH GUY| Zoro #: G0424794| Mfr #: 5DMW3

$30.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424794 Mfr #: 5DMW3
Item: Trash Can TopHeight: 5-1/2"
Trash Container Capacity: 32 gal.Specific Container Material: Plastic
Basic Container Material: PlasticPrimary Container Color: Gray
Container Shape: RoundTop Design: Funnel
Opening Closure Type: NoneCountry of Origin (subject to change): United States

Product Description

Trash Can Top, Top Design Funnel, Opening Closure Type None, Round, Primary Container Color Gray, Height 5-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 32 gal.

Product Reviews

Save 15%. Sign up for Z-mail.