Tube, Pipe, and Drain Brush, 4-1/2" Brush

TOUGH GUY| Zoro #: G0767243| Mfr #: 2KVE5

$52.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Short Handle
Overall Length: 7"
Brush Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0767243 Mfr #: 2KVE5
Cleaning Brush Style: Short HandleOverall Length: 7"
Brush Dia.: 1-1/2"Handle Length: 3-1/2"
Item: Tube and Pipe BrushBristle Color: White
Bristle Material: PolyesterBrush Length: 4-1/2"
Handle Type: Stainless SteelHandle Material: Stainless steel
Color Coding System: NoCountry of Origin (subject to change): United States

Description

Tube, Pipe, and Drain Brush, Fill Type Nylon, Brush Length 4 1/2 In, Brush Dia 1 1/2 In, Bristle Color White, Overall Length 7 In, For Use With G3196986

Reviews