Tube, Pipe, and Drain Brush, 4-1/2" Brush

TOUGH GUY| Zoro #: G0608711| Mfr #: 2KVE4

$45.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Stainless steel
Handle Length: 3-1/2"
Item: Tube and Pipe Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608711 Mfr #: 2KVE4
Handle Material: Stainless steelHandle Length: 3-1/2"
Item: Tube and Pipe BrushCleaning Brush Style: Short Handle
Brush Dia.: 1"Overall Length: 7"
Color Coding System: NoHandle Type: Stainless Steel
Brush Length: 4-1/2"Bristle Color: White
Bristle Material: PolyesterCountry of Origin (subject to change): United States

Description

Tube, Pipe, and Drain Brush, Fill Type Nylon, Brush Length 4 1/2 In, Brush Dia 1 In, Bristle Color White, Overall Length 7 In, For Use With G3196986

Reviews