Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

7-1/2" Valve Brush, 7-1/2" Brush Length

  • Zoro #: G3297506
  • Mfr #: 1YTB4

$15.57

  • Handle Material: Plastic
  • Overall Length: 15"
  • Bristle Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Tough Guy #1YTB4 Specifications

  • Zoro #: G3297506
  • Mfr #: 1YTB4
Handle Material: Plastic Overall Length: 15"
Bristle Color: White Brush Length: 7-1/2"
Chemical Resistant: Yes Handle Length: 4-1/2"
Item: Tube and Pipe Brush Color Coding System: Yes
Acid Resistant: Yes Trim Length: 2"
Bristle Material: Polyester Brush Handle Style: Short Handle
Features: 15" Overall Length; 2" Brush Diameter Handle Type: Straight
Brush Dia.: 2" Country of Origin (subject to change): United States

Description

In addition to our brushes, Zoro offers a wide array of cleaning and janitorial equipment, including brooms, mops, dusters, and accessories. Tough Guy Tube and Pipe Brush include characteristics like: Bristle Material: Polyester.

Reviews of Tough Guy #1YTB4