Tube, Pipe, and Drain Brush, 4-1/2" Brush

TOUGH GUY| Zoro #: G0992381| Mfr #: 2KVE6

$52.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Short Handle
Brush Length: 4-1/2"
Overall Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992381 Mfr #: 2KVE6
Cleaning Brush Style: Short HandleBrush Length: 4-1/2"
Overall Length: 7"Bristle Material: Polyester
Brush Dia.: 2"Color Coding System: No
Handle Material: Stainless steelBristle Color: White
Handle Type: Stainless SteelHandle Length: 3-1/2"
Country of Origin (subject to change): United States

Description

Tube, Pipe, and Drain Brush, Fill Type Nylon, Brush Length 4 1/2 In, Brush Dia 2 In, Bristle Color White, Overall Length 7 In, For Use With G3196986

Reviews