Tube, Pipe, and Drain Brush, 4-1/2" Brush

TOUGH GUY| Zoro #: G1787484| Mfr #: 2KVE8

$68.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Short Handle
Overall Length: 7"
Brush Dia.: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787484 Mfr #: 2KVE8
Cleaning Brush Style: Short HandleOverall Length: 7"
Brush Dia.: 3"Handle Length: 3-1/2"
Item: Tube and Pipe BrushBristle Color: White
Bristle Material: PolyesterBrush Length: 4-1/2"
Handle Type: Stainless SteelHandle Material: Stainless steel
Color Coding System: NoCountry of Origin (subject to change): United States

Description

Tube, Pipe, and Drain Brush, Fill Type Nylon, Brush Length 4 1/2 In, Brush Dia 3 In, Bristle Color White, Overall Length 7 In, For Use With G3196986

Reviews