Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Tube, Pipe, and Drain Brush, 4-1/2" Brush

TOUGH GUY| Zoro #: G0576581| Mfr #: 2KVE9

$47.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Short Handle
Brush Length: 4-1/2"
Overall Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576581 Mfr #: 2KVE9
Cleaning Brush Style: Short HandleBrush Length: 4-1/2"
Overall Length: 7"Bristle Material: Polyester
Brush Dia.: 4"Color Coding System: No
Handle Material: Stainless steelBristle Color: White
Handle Type: Stainless SteelHandle Length: 3-1/2"
Country of Origin (subject to change): United States

Description

Tube, Pipe, and Drain Brush, Fill Type Nylon, Brush Length 4 1/2 In, Brush Dia 4 In, Bristle Color White, Overall Length 7 In, For Use With G3196986

Reviews