BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Tube, Pipe, and Drain Brush, 4-1/2" Brush

TOUGH GUY| Zoro #: G1029217| Mfr #: 2KVF1

$54.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Stainless steel
Handle Length: 3-1/2"
Item: Tube and Pipe Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029217 Mfr #: 2KVF1
Handle Material: Stainless steelHandle Length: 3-1/2"
Item: Tube and Pipe BrushCleaning Brush Style: Short Handle
Brush Dia.: 5"Overall Length: 7"
Color Coding System: NoHandle Type: Stainless Steel
Brush Length: 4-1/2"Bristle Color: White
Bristle Material: PolyesterCountry of Origin (subject to change): United States

Description

Tube, Pipe, and Drain Brush, Fill Type Nylon, Brush Length 4 1/2 In, Brush Dia 5 In, Bristle Color White, Overall Length 7 In, For Use With G3196986

Reviews