KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tube Brush, Dia 2 3/4, 1/4 MNPT, Length 8

TOUGH GUY| Zoro #: G1203666| Mfr #: 3EDJ6

$9.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Length (In.): 4-1/2
Overall Length (In.): 7-1/2
Item: Tube Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203666 Mfr #: 3EDJ6
Brush Length (In.): 4-1/2Overall Length (In.): 7-1/2
Item: Tube BrushType: Single Spiral/Double Stem
Handle Type: 1/4" (M) NPSPackage Quantity: 1
For Use With: Fiberglass or Metal HandlesFill Type: Brass
Brush Dia. (In.): 2-3/4Country of Origin (subject to change): United States

Description

Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length 4 1/2 In, Brush Dia 2 3/4 In, Handle Type 1/4 MNPT, Overall Length 8 In, For Use With Fiberglass or Metal Handles

Reviews