KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tube Brush, Dia 4, 1/4 MNPT, Length 8

TOUGH GUY| Zoro #: G0676907| Mfr #: 3EDL2

$12.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 7-1/2
Type: Single Spiral/Double Stem
Fill Type: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676907 Mfr #: 3EDL2
Overall Length (In.): 7-1/2Type: Single Spiral/Double Stem
Fill Type: NylonBrush Dia. (In.): 4
For Use With: Fiberglass or Metal HandlesPackage Quantity: 1
Brush Length (In.): 5Handle Type: 1/4" (M) NPS
Item: Tube BrushCountry of Origin (subject to change): United States

Description

Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length (In.) 5, Brush Dia. (In.) 4, Handle Type 1/4 In. (M) NPS, Overall Length (In.) 7-1/2, For Use With Fiberglass or Metal Handles, Includes -

Reviews