PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tube Brush, Natural Bristle, OAL 36 In

TOUGH GUY| Zoro #: G0824862| Mfr #: 2FCE3

$7.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length (In.): 32-1/2Handle Type: Galvanized WireFill Type: Natural Bristle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824862 Mfr #: 2FCE3
Handle Length (In.): 32-1/2Handle Type: Galvanized Wire
Fill Type: Natural BristleBrush Dia. (In.): 1/2
Item: Tube BrushType: Single Spiral/Double Stem
Handle Dia. (In.): 1/8Brush Length (In.): 3
Overall Length (In.): 36Package Quantity: 1
Country of Origin (subject to change): United States

Description

Tube Brush, 1/2 In Diameter, Fill Type Natural Bristle, Brush Length 3 In, Brush Dia 1/2 In, Handle Type Galvanized wire, Handle Length 32 1/2 In, Handle Dia 1/8 In, Overall Length 36 In

Reviews