Tube Brush, Natural Bristle, OAL 6 1/2 In

TOUGH GUY| Zoro #: G1218061| Mfr #: 2FCE4

$3.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tube Brush
Brush Dia. (In.): 3/8
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218061 Mfr #: 2FCE4
Item: Tube BrushBrush Dia. (In.): 3/8
Package Quantity: 1Handle Length (In.): 4
Handle Type: Galvanized WireFill Type: Natural Bristle
Overall Length (In.): 6-1/2Brush Length (In.): 2
Handle Dia. (In.): 1/8Type: Single Spiral/Double Stem
Country of Origin (subject to change): United States

Description

Tube Brush, 3/8 In Diameter, Fill Type Natural Bristle, Brush Length 2 In, Brush Dia 3/8 In, Handle Type Galvanized wire, Handle Length 4 In, Handle Dia 1/8 In, Overall Length 6 1/2 In

Reviews