SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tube Brush, Nylon, 6 1/2 In

TOUGH GUY| Zoro #: G1693684| Mfr #: 2XTE4

$8.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia. (In.): 1-1/4Item: Tube BrushBrush Length (In.): 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693684 Mfr #: 2XTE4
Brush Dia. (In.): 1-1/4Item: Tube Brush
Brush Length (In.): 5Overall Length (In.): 7-1/2
For Use With: 2ELE1, 2ELE2, 2ELE3Handle Type: 1/4" (M) NPS
Type: Single Spiral/Double StemFill Type: Nylon
Package Quantity: 1Country of Origin (subject to change): United States

Description

Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length 5 In, Brush Dia 1 1/4 In, Handle Type 1/4 MNPT, Handle Length 2 In, Overall Length 6 1/2 In, For Use With 2ELE1, 2ELE2, 2ELE3

Reviews