Tube Brush, OAL 6 1/2 In

TOUGH GUY| Zoro #: G2374127| Mfr #: 2VNA1

$17.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Length (In.): 4-1/2
Overall Length (In.): 7-1/2
Item: Tube Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374127 Mfr #: 2VNA1
Brush Length (In.): 4-1/2Overall Length (In.): 7-1/2
Item: Tube BrushType: Single Spiral/Double Stem
Handle Type: 1/4" (M) NPSPackage Quantity: 1
For Use With: Fiberglass or Metal HandlesFill Type: Brass
Brush Dia. (In.): 4Country of Origin (subject to change): United States

Description

Tube Brush, Single Spiral / Double Stem, Fill Type Brass, Brush Length 4 1/2 In, Brush Dia 4 In, Handle Type 1/4 MNPT, Handle Length 2 In, Overall Length 6 1/2 In

Reviews