BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tube Brush, OAL 6 1/2 In

TOUGH GUY| Zoro #: G1983782| Mfr #: 2VNA4

$13.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 7-1/2Fill Type: BrassBrush Dia. (In.): 2-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983782 Mfr #: 2VNA4
Overall Length (In.): 7-1/2Fill Type: Brass
Brush Dia. (In.): 2-1/2Handle Type: 1/4" (M) NPS
Item: Tube BrushType: Single Spiral/Double Stem
Brush Length (In.): 4-1/2For Use With: Fiberglass or Metal Handles
Package Quantity: 1Country of Origin (subject to change): United States

Description

Tube Brush, Single Spiral / Double Stem, Fill Type Brass, Brush Length 4 1/2 In, Brush Dia 2 1/2 In, Handle Type 1/4 MNPT, Handle Length 2 In, Overall Length 6 1/2 In

Reviews