JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tube Pipe Brush, 5" Brush Length

TOUGH GUY| Zoro #: G2278062| Mfr #: 1YTC2

$8.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2278062 Mfr #: 1YTC2
Chemical Resistant: YesBristle Material: Polyester
Acid Resistant: YesColor Coding System: Yes
Item: Tube and Pipe BrushBrush Length: 5"
Brush Dia.: 1"Bristle Color: White
Handle Type: Straight with Wire LoopOverall Length: 24"
Features: Designed To Clean All Types, Sizes, And Lengths Of TubingCleaning Brush Style: Long Handle
Trim Length: 1"Handle Material: Galvanized Wire
Country of Origin (subject to change): United States

Product Description

Tube and Pipe Brush, Brush Length 5 In., Brush Dia. 1 In., Bristle Material Polyester, Handle Length 19 In., Overall Length 24 In., Handle Type Straight with Wire Loop, Bristle Color White, Trim Length 1 In., Handle Material Galvanized, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes, Features Designed To Clean All Types, Sizes, And Lengths Of Tubing

Product Reviews

Save 15%. Sign up for Z-mail.