20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Tube Pipe Brush, 5" Brush Length

TOUGH GUY| Zoro #: G0638014| Mfr #: 1YTE1

$9.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0638014 Mfr #: 1YTE1
Bristle Material: PolyesterAcid Resistant: Yes
Color Coding System: YesChemical Resistant: Yes
Item: Tube and Pipe BrushBrush Length: 5"
Brush Dia.: 2"Bristle Color: Yellow
Handle Type: Straight with Wire LoopOverall Length: 24"
Features: Designed To Clean All Types, Sizes, And Lengths Of TubingCleaning Brush Style: Long Handle
Trim Length: 2"Handle Material: Galvanized Wire
Country of Origin (subject to change): United States

Product Description

Tube and Pipe Brush, Brush Length 5 In., Brush Dia. 2 In., Bristle Material Polyester, Handle Length 19 In., Overall Length 24 In., Handle Type Straight with Wire Loop, Bristle Color Yellow, Trim Length 2 In., Handle Material Galvanized, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes, Features Designed To Clean All Types, Sizes, And Lengths Of Tubing

Product Reviews

Save 15%. Sign up for Z-mail.