9-1/4"White, Plastic Upside Down Trigger Sprayer, 12 Pack

TOUGH GUY| Zoro #: G0923632| Mfr #: 2ZWN7

$21.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Upside Down Trigger SprayerSize: 9-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923632 Mfr #: 2ZWN7
Color: WhiteItem: Upside Down Trigger Sprayer
Size: 9-1/4"For Use With: 24 or 32 oz. Bottle
Material: PlasticCountry of Origin (subject to change): China

Description

Upside Down Trigger Sprayer, Size 9-1/4 In., White, Material Plastic, For Use With 24 or 32 oz. Bottle, Package Quantity 12

Reviews