KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Urinal Cake, Para, Contains Enzymes

TOUGH GUY| Zoro #: G0859485| Mfr #: 3EEF1

$113.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Para/Non-Para: Non-Para
Item: Urinal Cake
Size: 7 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859485 Mfr #: 3EEF1
Para/Non-Para: Non-ParaItem: Urinal Cake
Size: 7 lb.Contains Enzymes: Does Not Contain Enzymes
Country of Origin (subject to change): United States

Description

Urinal Cake, 7 lb. Size, Does Not Contain Enzymes, Non-Para

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews