Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Urinal Screen, Green, PK10

  • Zoro #: G0506835
  • Mfr #: 55FJ82

$32.01 ($3.20/unit)

  • Cleaner Container Type: Box
  • Item - Urinal Blocks, Screens and Rim Hangers: Urinal Screen
  • Fragrance: Cucumber Melon
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tough Guy #55FJ82 Specifications

  • Zoro #: G0506835
  • Mfr #: 55FJ82
Cleaner Container Type: Box Item - Urinal Blocks, Screens and Rim Hangers: Urinal Screen
Fragrance: Cucumber Melon Contains Enzymes: Contains Enzymes
Cleaner Chemical Product Grouping: Urinal Blocks, Screens and Rim Hangers Cleaner Form: Solid
Color: Green Case Quantity: 60
Item: Urinal Screen Cleaner Container Size: 2 lb.
Shape - Odor Control: Round Para/Non-Para: Non-Para
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Urinal Screen, Fragrance Cucumber Melon, Non-Para, Shape - Odor Control Round, Cleaner Container Size 2 lb., 60, Contains Enzymes, Cleaner Form Solid, Color Green, Chemicals For Use On Drains, Cleaner Container Type Box, Urinal Screen, Package Quantity 10

Technical Guides

Reviews of Tough Guy #55FJ82