Tough Guy

Urinal Screen, Round, Pink Spice, PK12

Tough Guy Urinal Screen, Round, Pink Spice, PK12 10A683
Hover or click to zoom Tap to zoom
  • Cleaner Chemical Product Grouping: Screens and Rim Hangers, Urinal Blocks
  • Item - Urinal Blocks, Screens and Rim Hangers: Urinal Screen with Block
  • Fragrance: Pink Spice
  • Para/Non-Para: Non-Para
  • Shape - Odor Control: Round
  • Cleaner Container Size: 4 oz
  • Case Quantity: 12
  • Cleaner Form: Solid
See full product details
$43.32
pkg. of 12 ($3.61/ea)

Subtotal: $43.32

Tough Guy #10A683 Specifications

  • Cleaner Chemical Product Grouping: Screens and Rim Hangers, Urinal Blocks
  • Item - Urinal Blocks, Screens and Rim Hangers: Urinal Screen with Block
  • Fragrance: Pink Spice
  • Para/Non-Para: Non-Para
  • Shape - Odor Control: Round
  • Cleaner Container Size: 4 oz
  • Case Quantity: 12
  • Cleaner Form: Solid
  • Shape: Round
  • Contains Enzymes: Contains Enzymes
  • Color: Pink
  • Cleaner Container Type: Box
  • Item: Urinal Screen with Block
  • Product Series: Tough Guy(R)
  • Container Type: Box
  • Container Size: 3.5 oz
  • Product Life: 30 days
  • Country of Origin (subject to change): United States

Description

Urinal Screen with Block, Fragrance Pink Spice, Non-Para, Shape Round, Container Size 3.5 oz, Contains Enzymes, Cleaner Form Solid, Color Pink, Container Type Box, Product Life 30 days, Package Quantity 12

Reviews of Tough Guy #10A683

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.