Utility Brush, Nylon, Short Handle

TOUGH GUY| Zoro #: G1659813| Mfr #: 1VAE2

$9.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659813 Mfr #: 1VAE2
Handle Length: 13"FDA Compliant: No
Item: Utility BrushColor Coding System: No
Trim Length: 2"Brush Width: 3-1/4"
Item: Utility BrushBristle Color: White
Overall Length: 8"Acid Resistant: Yes
Chemical Resistant: YesBristle Material: Nylon
Brush Length: 4-1/4"Handle Material: Polypropylene
Cleaning Brush Style: Short HandleHandle Color: White
Brush Bristle Firmness: MediumCountry of Origin (subject to change): Cambodia

Product Description

Short Handle, Utility Brush, Trim Length 2 In., Bristle Color White, Bristle Material Nylon, Brush Length 4-1/4 In., Overall Length 8 In., Handle Material Polypropylene, Handle Color White, Handle Length 13 In., Brush Width 3-1/4 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Color Coding System No, FDA Compliant No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.