Utility Brush, Tampico, Long Handle

TOUGH GUY| Zoro #: G0865557| Mfr #: 1VAE6

$13.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0865557 Mfr #: 1VAE6
Handle Length: 13"Color Coding System: No
FDA Compliant: NoItem: Utility Brush
Item: Utility BrushBristle Color: Beige
Overall Length: 20"Bristle Material: Tampico
Brush Length: 3"Handle Material: Foam
Cleaning Brush Style: Long HandleHandle Color: Natural
Country of Origin (subject to change): Cambodia

Product Description

Long Handle, Utility Brush, Bristle Color Beige, Bristle Material Tampico, Brush Length 3 In., Overall Length 20 In., Handle Material Foam, Handle Color Natural, Handle Length 13 In., Color Coding System No, FDA Compliant No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.