JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Utility Brush, Synthetic, Short Handle

TOUGH GUY| Zoro #: G0459347| Mfr #: 1VAE4

$7.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0459347 Mfr #: 1VAE4
FDA Compliant: NoItem: Utility Brush
Handle Length: 13"Color Coding System: No
Brush Width: 4-1/4"Trim Length: 2"
Item: Utility BrushBristle Color: Maroon
Overall Length: 8-1/2"Brush Length: 4-1/2"
Handle Material: PolypropyleneCleaning Brush Style: Short Handle
Handle Color: NaturalBrush Bristle Firmness: Stiff
Acid Resistant: YesChemical Resistant: Yes
Bristle Material: SyntheticCountry of Origin (subject to change): Cambodia

Product Description

Short Handle, Utility Brush, Trim Length 2 In., Bristle Color Maroon, Bristle Material Synthetic, Brush Length 4-1/2 In., Overall Length 8-1/2 In., Handle Material Polypropylene, Handle Color Natural, Handle Length 13 In., Brush Width 4-1/4 In., Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Color Coding System No, FDA Compliant No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.