Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

20"L Nylon Long Handle Utility Brush

  • Zoro #: G2994844
  • Mfr #: 1VAE3

$12.27

Details
  • Brush Length: 4-1/2"
  • Trim Length: 2"
  • Brush Bristle Firmness: Medium
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #1VAE3 Specifications

  • Zoro #: G2994844
  • Mfr #: 1VAE3
Brush Length: 4-1/2" Trim Length: 2"
Brush Bristle Firmness: Medium FDA Compliant: No
Handle Color: White Color Coding System: No
Handle Material: Polypropylene Brush Width: 4"
Acid Resistant: Yes Bristle Color: White
Brush Handle Style: Long Handle Overall Length: 20"
Item: Utility Brush Handle Length: 13"
Chemical Resistant: Yes Bristle Material: Nylon
Features: 20" Overall Length; 4" Brush Width; Medium Brush Bristle Firmness Color: White
Country of Origin (subject to change): Cambodia

Description

Long Handle, Utility Brush, Trim Length 2 In., Bristle Color White, Bristle Material Nylon, Brush Length 4-1/2 In., Overall Length 20 In., Handle Material Polypropylene, Handle Color White, Handle Length 13 In., Brush Width 4 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Color Coding System No, FDA Compliant No

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Tough Guy #1VAE3