- Home
- /
- Janitorial & Cleaning Supplies
- /
- Trash & Recycling
- /
- Trash Cans
- /
- 10 gal. Round Trash Can, Gray, 15 3/4 in Dia, None, LLDPE
Shop Alternate Products
This Product is Discontinued
Tough Guy
10 gal. Round Trash Can, Gray, 15 3/4 in Dia, None, LLDPE (Discontinued)
Mfr # 5DMR6
Zoro # G0160036
This Product is Discontinued
Key Features
- Trash Container Capacity 10 gal.
- Container Shape Round
- Color Gray
- Material LLDPE
- Height 17"
Customers Also Purchased
- Brand Tough Guy
-
MFR #
5DMR6
-
Zoro #
G0160036
- UPC # 190735712337
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 17" |
Width | 15 3/4 in |
Trash Can Dia./Width | 15-3/4" |
Width/Diameter | 15 3/4 in |
Diameter | 15 3/4 in |
Details
Trash Container Capacity | 10 gal. |
Container Shape | Round |
Color | Gray |
Material | LLDPE |
Series | Huskee |
Top Design | Open |
Item | Trash Can |
Container Basic Material | Plastic |
Primary Container Color | Gray |
Standards | NSF std 21, NSF std 2, FDA, OSHA |
For Use With Dolly Mfr. Model Number | FG264000BLA |
Receptacle Container Style | Utility |
For Use With | 5DMW4 |
Includes | Built-In Handles |
Features | Seamless Construction, Reinforced Handles and Base |
Container Mounting Style | Free-Standing |
Specific Container Material | Plastic |
Lid Options | No Lid |
Opening Closure Type | None |
Capacity | 10 gal. |
Shape | Round |
Container Strength | Heavy Duty |
Vented | No |
For Use With Lid Mfr. Model Number | 2016946 |
Finish | Satin |
Indoor/Outdoor | Indoor, Outdoor |
Lid Opening Mechanism | None |
Top Type | Open |
Lid Connection | None |
Container Product Grouping | Trash Can |
Mobility | Stationary |
Material Grouping | Plastic |
Description
Trash Can, Round, Open, 10 gal, Gray, Height 17 in, Width/Diameter 15 3/4 in, Plastic, Plastic, Satin, Stationary, No Lid, None, None, Free-Standing