20 gal. Blue LLDPE Round Utility Container

TOUGH GUY| Zoro #: G0160063| Mfr #: 5DMR9

$24.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Basic Container Material: Plastic
Trash Can Dia./Width: 19-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160063 Mfr #: 5DMR9
Finish: SatinBasic Container Material: Plastic
Trash Can Dia./Width: 19-1/2"Vented: No
Height: 22-1/2"Opening Closure Type: None
Features: Bag Cinch, Cold Impact Filler, Reinforced BottomLid Options: No Lid
Container Style: UtilityIncludes: Built-In Handles
Standards: NSF std 21, FDA, OSHAContainer Strength: Heavy Duty
Color: BlueSeries: Huskee
Top Design: Open TopIndoor/Outdoor: Indoor, Outdoor
Container Mounting Style: Free-StandingTrash Container Capacity: 20 gal.
Container Shape: RoundMaterial: LLDPE
For Use With: 2001BLItem: Trash Can
Specific Container Material: LLDPEPrimary Container Color: Blue
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 20 gal., Primary Container Color Blue, Height 22-1/2 In., Trash Can Dia./Width 19-1/2 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 2001BL, Includes Built-In Handles

Reviews